Zoro Homepage
This item is Discontinued.
Walter 2.50mm 130 Deg. Jobber Length Drill Bit A1234-2.5

2.50mm 130 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A1234-2.5
  • Zoro # G4812363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1234-2.5
Zoro #
G4812363
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
2.50mm
Shank Dia.
0.098 in
Overall Length
57.00mm
Flute Length
30.00mm
Maximum Drilling Depth
30.00mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drilling Depth
26.00mm
Shank Length
27.00mm

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Point Angle
130 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0984
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
No
List Number
A1234
Application
For Cast Iron, Non-Ferrous Materials, Steel
Grade
General Purpose
Standards
DIN 338
Measurement System
Metric
Point type
Conical

Description

Jobber Drill Bit, Drill Bit Size 2.50mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.0984, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.