Shop WALTER
See all product information
Create Account
25Mm X 30Mm Carbide Core Cut
- Mfr # 05F125
- Zoro # G9897387
product price:Â
$
86.99
/ea
Key Features
Drill Bit Size
25 mm
For Use On
Aluminum; Non-ferrous metals
Measurement System
Metric
Core Bit Cutter Material
Carbide
Shank Type - Machining
Weldon Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05F125
- Zoro #
- G9897387
- UPC #
- 662980629154
- Country of Origin
- China
- Item
- Carbide
- For Use On
- Aluminum; Non-ferrous metals
- Measurement System
- Metric
- Core Bit Cutter Material
- Carbide
- Shank Type - Machining
- Weldon Shank
- Primary Material Application
- Aluminum, Copper, Brass; Carbon Steel; Stainless Steel; Titanium, Alloys
Dimensions
- Drill Bit Size
- 25 mm
- Shank Dia.
- 3/4 in
Description
25Mm X 30Mm Carbide Core Cut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.