Shop WALTER
See all product information
Create Account
26Mm X 55Mm Carbide Core Cut
- Mfr # 05F226
- Zoro # G9898708
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
26 mm
Overall Length
3-1/24 in
Core Diameter
1.18 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
Weldon Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05F226
- Zoro #
- G9898708
- UPC #
- 662980487280
- Country of Origin
- China
- Item
- Carbide
- Core Bit Cutter Material
- Carbide
- Shank Type - Machining
- Weldon Shank
- Measurement System
- Metric
- Primary Material Application
- Aluminum, Copper, Brass; Carbon Steel; Stainless Steel; Titanium, Alloys
Dimensions
- Drill Bit Size
- 26 mm
- Overall Length
- 3-1/24 in
- Core Diameter
- 1.18 in
- Shank Dia.
- 3/4 in
Description
26Mm X 55Mm Carbide Core Cut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.