Shop WALTER
See all product information
Create Account
3 in. x 1-1/2 in. Grit 60 Coolcut Flap Wheels
- Mfr # 15F806
- Zoro # G009985794
product price:Â
$
9.99
/ea
Sold in multiples of 10 for
$99.90
Key Features
Connector Size
1/4 in
Overall Diameter
3 in
Flap Width
1-1/2 in
Grit
60
Maximum Operating Speed
15,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15F806
- Zoro #
- G009985794
- UPC #
- 662980689493
- Country of Origin
- Italy
- Grit
- 60
- Maximum Operating Speed
- 15,000 RPM
- Operating Speed (RPM)
- 8900
Dimensions
- Connector Size
- 1/4 in
- Overall Diameter
- 3 in
- Flap Width
- 1-1/2 in
Description
These flap wheels are made of the highest industrial qualityabrasive cloth and have an optimal number of flaps that aresecurely bonded and balanced around the hub for highestquality finishing. They are ideal for general purpose blending,shaping and deburring and will give a consistent and uniformgrained satin finish in no time.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.