#3 Tap Wrenches
- Mfr # 02W030
- Zoro # G909993721
product price:Â
$
21.95
/ea
Key Features
Number
3
Fractional Tap Capacity (In.)
1/4" - 3/4"
For Use On
Aluminum; Stainless steel; Steel; Structural Steel
Number of Pieces
1
Application
For hand taps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02W030
- Zoro #
- G909993721
- UPC #
- 662980235577
- Country of Origin
- China
Details
- Number
- 3
- Fractional Tap Capacity (In.)
- 1/4" - 3/4"
- For Use On
- Aluminum; Stainless steel; Steel; Structural Steel
- Number of Pieces
- 1
- Application
- For hand taps
Description
Premium quality tool stock, all jaws and set screws are hardened and tempered for optimum tool life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.