Shop WALTER
See all product information
Create Account
3/32 in. SST+ 135 deg. DOUBLE-END STUB DRILL
- Mfr # 01K006
- Zoro # G309993628
product price:Â
$
1.75
/ea
Sold in multiples of 10 for
$17.50
Key Features
Drill Bit Size
3/32"
Overall Length
1-11/16 in
Flute Length
25/64"
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01K006
- Zoro #
- G309993628
- UPC #
- 662980473009
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Drill Bit Size
- 3/32"
- Overall Length
- 1-11/16 in
- Flute Length
- 25/64"
Description
The most effective double-ended drill bit available that can allow you to drill hundreds of holes faster than anyone else. The state of the art cobalt blend provides these drill bits an uncomparable lifespan that would make any black oxide competitiors blush. Even if you want to drill a hole into sheet metal, thin material, for automotive or aeronautical purposes, for a rivet hole or simply to double the life of your current stub length drill bit, the ultimate effectiveness is now offered to you on a silver plate.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.