Shop WALTER
See all product information
Create Account
# 36 SST+ 135 deg. Stub Wire Gauge
- Mfr # 01J036
- Zoro # G109993552
product price:Â
$
2.69
/ea
Sold in multiples of 10 for
$26.90
Key Features
Size
36
Overall Length
1-13/16"
Point Angle
135°
Flute Length
13/16"
Drill Bit Dimension Type
Wire Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01J036
- Zoro #
- G109993552
- UPC #
- 662980101292
- Country of Origin
- China
- Point Angle
- 135°
Dimensions
- Size
- 36
- Overall Length
- 1-13/16"
- Flute Length
- 13/16"
- Drill Bit Dimension Type
- Wire Gauge
Description
These drill bits have short flutes as well as a short overall length for maximum rigidity when drilling in sheet metal. They are made with a cobalt blend for a longer life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.