Shop WALTER
See all product information
Create Account
4-1/2 in. x 5/8-11 Ultimate Shine Disc
- Mfr # 07T453
- Zoro # G309985814
product price:Â
$
32.35
/ea
Sold in multiples of 5 for
$161.75
Key Features
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Maximum Operating Speed
7,300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07T453
- Zoro #
- G309985814
- UPC #
- 662980726839
- Country of Origin
- Germany
- Maximum Operating Speed
- 7,300 RPM
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 5/8 in-11
Description
Get a professional shine efficiently and with the versatility of a flap disc. Strong removal rates and improved finishing capabilities ensure a consistent surface finish every time.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.