Shop WALTER
See all product information
Create Account
4-1/4 in. x 4 in. Foam Drum-Super Fine
- Mfr # 07P445
- Zoro # G709985742
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Connector Size
5/8"-11
Overall Diameter
4-1/4"
Flap Width
4 in
Grit
Super Fine
Series
BLENDEXâ„¢ FOAM DRUMS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07P445
- Zoro #
- G709985742
- UPC #
- 662980218129
- Country of Origin
- Germany
- Grit
- Super Fine
- Series
- BLENDEXâ„¢ FOAM DRUMS
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4-1/4"
- Flap Width
- 4 in
- Arbor Size
- 5/8"-11
Description
4-1/4 X 4 Foam Drum-Super Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.