Shop WALTER
See all product information
Create Account
4-1/4 in. x 4 in. x 5/8-11 Fine Blendex Drum
- Mfr # 07M344
- Zoro # G509985805
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Connector Size
5/8"-11
Overall Diameter
4-1/4"
Flap Width
4 in
Series
BLENDEXâ„¢ DRUMS
Maximum Operating Speed
3,800 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07M344
- Zoro #
- G509985805
- UPC #
- 662980146460
- Country of Origin
- Germany
- Grit
- Fine
- Series
- BLENDEXâ„¢ DRUMS
- Maximum Operating Speed
- 3,800 RPM
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4-1/4"
- Flap Width
- 4 in
- Arbor Size
- 5/8"-11
Description
Excellent for producing a wide variety of shadow-free finishes. Use them to polish, burnish, blend, deburr,clean and brighten in stainless steel,aluminum, brass, copper and other alloys.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.