Shop WALTER
See all product information
Create Account
46Mm X 30Mm Carbide Core Cut
- Mfr # 05F146
- Zoro # G9898482
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
46 mm
Core Bit Cutter Material
Carbide
Shank Type - Machining
Weldon Shank
For Use On
Stainless steel; Steel
Measurement System
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05F146
- Zoro #
- G9898482
- UPC #
- 662980388686
- Country of Origin
- China
- Item
- Carbide
- Core Bit Cutter Material
- Carbide
- Shank Type - Machining
- Weldon Shank
- For Use On
- Stainless steel; Steel
- Measurement System
- Metric
- Primary Material Application
- Aluminum, Copper, Brass; Carbon Steel; Stainless Steel; Titanium, Alloys
Dimensions
- Drill Bit Size
- 46 mm
- Shank Dia.
- 3/4 in
Description
46Mm X 30Mm Carbide Core Cut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.