Shop WALTER
See all product information
Create Account
5'' Grit 50 Coolcut xx
- Mfr # 15X505B
- Zoro # G809985802
product price:Â
$
3.45
/ea
Sold in multiples of 50 for
$172.50
Key Features
Overall Diameter
5 in
Mounting Hole Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15X505B
- Zoro #
- G809985802
- UPC #
- 662980780473
- Country of Origin
- Germany
- Grit
- 50
Dimensions
- Overall Diameter
- 5 in
- Mounting Hole Size
- 7/8 in
Description
The new and improved COOLCUT XX sanding discs use our exclusive Cyclone Technology to aggressively remove material long after most other sanding discs are spent. Speed up production while using fewer abrasives with Coolcut XX.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.