Shop WALTER
See all product information
Create Account
5 in. Hp Cup Wheel For Stone
- Mfr # 12B005
- Zoro # G409985820
product price:Â
$
47.15
/ea
Key Features
Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
5 in
Arbor Hole Size
5/8"-11
Max. RPM
8600
Series
HP CUP WHEELS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12B005
- Zoro #
- G409985820
- UPC #
- 662980214428
- Country of Origin
- United States
- Abrasive Wheel Type
- Type 11
- Max. RPM
- 8600
- Series
- HP CUP WHEELS
- Application
- Deburring
- Grade
- C-16
Dimensions
- Abrasive Wheel Diameter
- 5 in
- Arbor Hole Size
- 5/8"-11
- Arbor Size
- 5/8" - 11
Description
Walter HP cup wheels are designed for rough grinding or snagging work. Each wheel has a deeply anchored wrap-around steel hub for maximum safety and long life. A 5/8-11 threaded arbor for SPIN-ON mounting reduces downtime for wheel changes and helps you finish your toughest grinding jobs faster.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.