Shop WALTER
See all product information
Create Account
5 in. Quick-Step High Polish Disc
- Mfr # 07T504
- Zoro # G809985727
product price:Â
$
13.15
/ea
Sold in multiples of 10 for
$131.50
Key Features
Overall Diameter
5 in
Maximum Operating Speed
2,000 to 3,000 RPM
For Use On
Cast iron; Steel; Tool & high tensile steel; Tough steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07T504
- Zoro #
- G809985727
- UPC #
- 662980486849
- Country of Origin
- Germany
- Maximum Operating Speed
- 2,000 to 3,000 RPM
- For Use On
- Cast iron; Steel; Tool & high tensile steel; Tough steel
Dimensions
- Overall Diameter
- 5 in
Description
Special soft polishing discs that will produce a high gloss and mirror finish faster.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.