5 in. Quick-Step Instant Polish Disc
- Mfr # 07T507
- Zoro # G709985841
product price:Â
$
13.49
/ea
Sold in multiples of 2 for
$26.98
Key Features
Overall Diameter
5 in
Maximum Operating Speed
2,000 to 3,000 RPM
Finish
#8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07T507
- Zoro #
- G709985841
- UPC #
- 662980444085
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 5 in
Details
- Maximum Operating Speed
- 2,000 to 3,000 RPM
- Finish
- #8
Description
Achieve a #8 mirror stainless steel finish in just one step. The polishing paste is pre-applied on the disc. Packed in resealable bag that preserves the disc from contaminants and drying.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.