Shop WALTER
See all product information
Create Account
5.0Mm Taper Sst+ Hss Hand Taps Metric Pk 3
- Mfr # 03D051
- Zoro # G209993483
product price:Â
$
9.45
/ea
Sold in multiples of 3 for
$28.35
Key Features
Tap Style
Metric
Tap Size
5 x .8 mm
Drill Size
#19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03D051
- Zoro #
- G209993483
- UPC #
- 662980159996
- Country of Origin
- China
- Tap Style
- Metric
Dimensions
- Tap Size
- 5 x .8 mm
- Drill Size
- #19
Description
Made from premium quality highspeed steel with ground threads,hardened and tempered for longestlife in a variety of materials.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.