Zoro Homepage
This item is Discontinued.
Walter 5/16"-18, Plug, UNC, 3 Flutes, Nitride A224002-UNC5/16

5/16"-18, Plug, UNC, 3 Flutes, Nitride (Discontinued)

  • Mfr # A224002-UNC5/16
  • Zoro # G2560457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A224002-UNC5/16
Zoro #
G2560457
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 13/16 in
Shank Dia.
5/16 in
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
3/4 in
Tap Thread Size
5/16"-18
Pitch Diameter Limit
3B

Details

Item
Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
List Number
A224002
Thread Direction
Right Hand
Standards
ANSI B94.9
Tap Finish
Nitride
Number of Pieces
1
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 2 13/16 in, High Speed Steel, Nitride, Thread Length 3/4 in, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.