6-1/2 in. x 1 in. Grit 120 Coolcut Flap Wheels
- Mfr # 15G212
- Zoro # G309985722
product price:Â
$
35.65
/ea
Key Features
Connector Size
1 in
Overall Diameter
6-1/2"
Flap Width
1 in
Grit
120
Series
COOLCUTâ„¢ FLAP WHEELS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15G212
- Zoro #
- G309985722
- UPC #
- 662980117422
- Country of Origin
- Italy
Dimensions
- Connector Size
- 1 in
- Overall Diameter
- 6-1/2"
- Flap Width
- 1 in
- Arbor Size
- 1 in
Details
- Grit
- 120
- Series
- COOLCUTâ„¢ FLAP WHEELS
- Maximum Operating Speed
- 5,200 RPM
Description
Coolcut flap wheels are ideal for general purpose blending, shaping and deburring. They are made from the highest quality abrasive grains and are perfectly balanced to provide a uniform, grained satin finish. No matter the application, Coolcut Flap Wheels provide consistently excellent results.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.