Shop WALTER
See all product information
Create Account
6 x 1/2 in. Fx Cleaning Wheel
- Mfr # 07X660
- Zoro # G409985844
product price:Â
$
14.75
/ea
Sold in multiples of 10 for
$147.50
Key Features
Disc Diameter
6"
Max. RPM
4,000 RPM
Operating Speed (RPM)
2,400-2,700
Face Width
1/2"
Arbor Hole Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07X660
- Zoro #
- G409985844
- UPC #
- 662980267998
- Country of Origin
- Malaysia
- Max. RPM
- 4,000 RPM
- Operating Speed (RPM)
- 2,400-2,700
Dimensions
- Disc Diameter
- 6"
- Face Width
- 1/2"
- Arbor Hole Size
- 1/2"
Description
FX abrasives quickly remove paint, rust, scale, coatings, burn marks and gaskets without loading or clogging. Made from a high density, non-woven material, they are incredibly durable and can replace wire brushes in a wide variety of applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.