Shop WALTER
See all product information
Create Account
6.00MM SST+ 135 deg. Jobbers Metric
- Mfr # 01D560
- Zoro # G709993600
product price:Â
$
4.75
/ea
Sold in multiples of 10 for
$47.50
Key Features
Overall Length
93 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
6 mm
Flute Length
57 mm
Drill Bit Dimension Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01D560
- Zoro #
- G709993600
- UPC #
- 662980562697
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Overall Length
- 93 mm
- Drill Bit Size
- 6 mm
- Flute Length
- 57 mm
- Drill Bit Dimension Type
- Metric
Description
Walter SST+ drill bits are now made with cobalt blend to drill even moreholes faster in any type of material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.