Shop WALTER
See all product information
Create Account
7/16 X 2 Depth Icecut Annular Core Cutters Universal Shank
- Mfr # 05F307
- Zoro # G609993533
product price:Â
$
66.15
/ea
Key Features
Diameter
7/16"
Annular Cutter Drive Style
Universal Shank
Application
Drilling 1/2" to 2 3/8" diameter holes
Length
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05F307
- Zoro #
- G609993533
- UPC #
- 662980604885
- Country of Origin
- China
- Item
- Annular Cutters
- Annular Cutter Drive Style
- Universal Shank
- Application
- Drilling 1/2" to 2 3/8" diameter holes
Dimensions
- Diameter
- 7/16"
- Length
- 2"
Description
The new ICECUT annular cutters are coated with an exclusive mixture of chromium and aluminum AICrN and are designed to be used where lubricants are not permitted or problematic to apply. This new technology outperforms any Titanium TiN or Titanium-Aluminum TiAIN coating cutters. By incorporating a chromium aluminum blend into the coating. Walter ICECUT annular cutters can withstand at least 200 degrees Celsius higher temperatures and produce less heat than a conventional TiAIN cutter. This exclusive coating makes the ICECUT more resistant to higher stress under load and instant impact.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.