Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A22517-UNC8
Zoro #
G2562161
UPC #
-
Country of Origin
Germany
Dimensions
Thread Length
9/16 in
Overall Length
2 3/16 in
Shank Dia.
3/16 in
Pitch Diameter Limit
2B
Tap Dimension Type
Inch
Tap Thread Size
#8-32
Tap Size
#8
Details
Tap Finish
Bright
Thread Direction
Right Hand
Tap Chamfer
Plug
Tap Thread Type
UNC
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Standards
ANSI B94.9
List Number
A22517
Number of Flutes
3
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Item
Tap
Description
Tap, Overall Length 2 3/16 in, High Speed Steel, Bright, Thread Length 9/16 in, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.