8mm x 1/2 in. Mandrel 4 in. For Fx
- Mfr # 07X003
- Zoro # G909985764
product price:Â
$
28.69
/ea
Key Features
Type
Mandrel
Arbor Hole Size
8mm x 1/2"
Diameter
4"
Arbor Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07X003
- Zoro #
- G909985764
- UPC #
- 662980122921
- Country of Origin
- Canada
Dimensions
- Arbor Hole Size
- 8mm x 1/2"
- Diameter
- 4"
- Arbor Size
- 1/2 in
Details
- Type
- Mandrel
Description
8Mm X 1/2 Mandrel 4 For Fx
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.