Shop WALTER
See all product information
Create Account
8mm x 1/2 in. Mandrel / 6 in. Fx
- Mfr # 07X005
- Zoro # G509985782
product price:Â
$
33.45
/ea
Key Features
Type
Mandrel
Diameter
6"
Arbor Hole Size
8mm x 1/2"
Arbor Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07X005
- Zoro #
- G509985782
- UPC #
- 662980033418
- Country of Origin
- Canada
- Type
- Mandrel
Dimensions
- Diameter
- 6"
- Arbor Hole Size
- 8mm x 1/2"
- Arbor Size
- 1/2 in
Description
8Mm X 1/2 Mandrel / 6 Fx
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.