Shop WALTER
See all product information
Create Account
9 in. x 11 in. Grit 80 Coolcut Hand Sanding Sheets
- Mfr # 14A908
- Zoro # G209733072
product price:Â
$
2.55
/ea
Sold in multiples of 25 for
$63.75
Key Features
Width
9"
Length
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14A908
- Zoro #
- G209733072
- UPC #
- 662980285428
- Country of Origin
- China
- Grit
- 80
Dimensions
- Width
- 9"
- Length
- 11"
Description
COOLCUT cloth abrasives are made from fast cutting aluminum oxide abrasive grain that is resin bonded onto a high quality cotton cloth backing for cool, effective cutting and maximum resistance to wear. For general purpose sanding, light removal and deburring, surface cleaning and finishing.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.