9/64" Cobalt TiN 118 Deg. Jobber Length Drill Bit
- Mfr # 01A009A
- Zoro # G0888629
product price:Â
$
3.99
/ea
Sold in multiples of 6 for
$23.94
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#23
Cutting Direction
Right Hand
Coolant Through
No
Material
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01A009A
- Zoro #
- G0888629
- UPC #
- 662980002278
- Country of Origin
- China
- Item
- Jobbers Drill Bit,Cobalt Blend,9/64"
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Coolant Through
- No
- Material
- Cobalt
- Drill Bit Grouping
- Drill Bit
- Finish
- Tin
- Drill Bit Material
- Cobalt
- Measurement System
- Wire
Dimensions
- Drill Bit Size
- #23
- Drill Bit Dimension Type
- Fractional Inch
Description
Jobbers Drill Bit,Cobalt Blend,9/64 In., Drill Bit Size #23, Wire
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.