Shop WALTER
See all product information
Create Account
A-38 Mtd Point Tough Steel
- Mfr # 12D121
- Zoro # G009928098
product price:Â
$
3.49
/ea
Sold in multiples of 3 for
$10.47
Key Features
Shape
A-308
Diameter
1"
Grit
60
Max. RPM
34,500 RPM
Length
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12D121
- Zoro #
- G009928098
- UPC #
- 662980251775
- Country of Origin
- United States
- Shape
- A-308
- Grit
- 60
- Max. RPM
- 34,500 RPM
- Shaft
- 1/4"
Dimensions
- Diameter
- 1"
- Length
- 1"
Description
These mounted points are ideal for finishing work in confined spaces. They are made from the finest grade of abrasive grains, and each is perfectly balanced to minimize vibration.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.