Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 0.0625 in Thick, 1/4 in Arbor Hole Size, Aluminum Oxide
- Mfr # 11L312
- Zoro # G3578359
product price:Â
$
4.95
/ea
Sold in multiples of 25 for
$123.75
Key Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.0625 in
Connector Size
1/4 in
Grit
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11L312
- Zoro #
- G3578359
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 3 in
- Overall Thickness
- 0.0625 in
- Connector Size
- 1/4 in
- Fits Chest Size
- Contaminant-Free
Details
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 24
- Primary Material Application
- Stainless Steel, Steel
- Abrasive Material
- Aluminum Oxide
- Series
- ZIP
- Maximum Operating Speed
- 25,470 RPM
- Specification
- A-24-ZIP
- Application
- Stainless Steel, Steel
- Diamond Knockout
- No
- Compatible Tool Type
- Die Grinder
- Features
- Contaminant-Free
- Connector Type
- Unthreaded Hole
- Primary Material Applicationn
- Stainless Steel, Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.0625 in, Compatible Tool Type Die Grinder, Primary Material Application Stainless Steel, Steel, Series ZIP, Wheel Type Type 1, Specification A-24-ZIP, Maximum Operating Speed 25,470 RPM, Features Contaminant-Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.