Shop WALTER
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 4 1/2 in Dia, 0.0625 in Thick, 7/8 in Arbor Hole Size, 46 Grit
- Mfr # 11T242
- Zoro # G3578620
product price:Â
$
6.35
/ea
Sold in multiples of 25 for
$158.75
Key Features
Wheel Type
Type 1
Overall Diameter
4 1/2 in
Overall Thickness
0.0625 in
Connector Size
7/8 in
Grit
46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11T242
- Zoro #
- G3578620
- UPC #
- 662980128640
- Country of Origin
- Multiple
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 46
- Primary Material Application
- Cast Iron, Stainless Steel, Steel
- Abrasive Material
- Aluminum Oxide
- Series
- ZIP XTRA
- Maximum Operating Speed
- 8,600 RPM
- Diamond Knockout
- No
- Application
- Stainless Steel, Steel
- Reinforced Status
- Reinforced
- Compatible Tool Type
- Angle Grinder
- Connector Type
- Unthreaded Hole
- Primary Material Applicationn
- Cast Iron, Stainless Steel, Steel
Dimensions
- Overall Diameter
- 4 1/2 in
- Overall Thickness
- 0.0625 in
- Connector Size
- 7/8 in
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 46, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.0625 in, Compatible Tool Type Angle Grinder, Primary Material Application Cast Iron, Stainless Steel, Steel, Series ZIP XTRA, Wheel Type Type 1, Maximum Operating Speed 8,600 RPM, Reinforced Status Reinforced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.