Shop WALTER
See all product information
Create Account
Abrasive, Finishing Belt, 1.5x30", 80gr, Coated, 1-1/2" W, 30" L, 80 Grit, CoolCut XX
- Mfr # 14X158
- Zoro # G4373883
product price:Â
$
5.55
/ea
Sold in multiples of 5 for
$27.75
Key Features
Abrasive Type
Coated
Width
1-1/2"
Length
30"
Series
CoolCut XX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14X158
- Zoro #
- G4373883
- UPC #
- 662980706817
- Country of Origin
- Korea, Republic of
- Item
- Abrasive,Finishing Belt,1.5x30",80gr
- Abrasive Type
- Coated
- Grit
- 80
- Series
- CoolCut XX
Dimensions
- Width
- 1-1/2"
- Length
- 30"
Description
Abrasive,Finishing Belt,1.5x30 In.,80gr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.