Zoro Homepage

Adjustable hand reamers F1231-16

  • Mfr # F1231-16

  • Zoro # G700033077


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Finish
uncoated
Cutting edge length
67mm
Overall length
175mm
Number of teeth
9
Cutting Dia. Tolerance
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1231-16
Zoro #
G700033077
UPC #
4031132092836
Country of Origin
Germany

Dimensions

Cutting edge length
67mm
Overall length
175mm
Cutting Dia. Tolerance
16mm
Overall Length
175mm

Details

Finish
uncoated
Number of teeth
9

Description

Hand Expansion Reamers, F1231-16, 16 mm diameter, material HSS, coolant style - no coolant exit, for ISO material groups 0, K, N, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.