
Advance MC122-18.0A5B-WJ30TF
Mfr # MC122-18.0A5B-WJ30TF
Zoro # G900015477
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
18mm
Finish
TiAlN
End Mill Application
Type N 45
Functional length
44mm
Series
Advance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC122-18.0A5B-WJ30TF
Zoro #
G900015477
UPC #
4042446268510
Country of Origin
China
Dimensions
Cutting Dia.
18mm
Functional length
44mm
Shank Dia.
18mm
Overall length
92mm
Cutting edge length
32mm
Corner chamfer width
0.15mm
Regrinding length
4 mm
Shank diameter
18mm
Cutting edge diameter
18mm
Overall Length
92mm
Details
Finish
TiAlN
End Mill Application
Type N 45
Series
Advance
Number of teeth
5
Number of regrinds
4 PCE
Description
Metric Square End Mills Solid carbide shoulder milling cutters, MC122-18.0A5B-WJ30TF, 18 mm diameter coolant style no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.