Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advance MC388.9.53A4L076-WB10TG

  • Mfr # MC388.9.53A4L076-WB10TG

  • Zoro # G900023588


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Cutting edge length
22.23mm
Shank Dia.
9.53mm
Functional length
36.5mm
Regrinding length
3 mm
Cutting edge diameter
9.53mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC388.9.53A4L076-WB10TG
Zoro #
G900023588
UPC #
4042446282226
Country of Origin
Germany

Dimensions

Cutting edge length
22.23mm
Shank Dia.
9.53mm
Functional length
36.5mm
Regrinding length
3 mm
Cutting edge diameter
9.53mm
Corner Radius
0.76mm
Overall Length
76.2mm
Cutting diameter
3/8"

Details

Number of regrinds
3 PCE
Number of teeth
4

Description

Inch Corner Radius & Corner Chamfer End Mills Solid carbide shoulder/slot milling cutter, MC388.9.53A4L076-WB10TG, 0.375 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.