Zoro Homepage

Advance MC413-10.0A2L-WJ30TF

  • Mfr # MC413-10.0A2L-WJ30TF

  • Zoro # G900028644


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
5mm
Usable length
43mm
Shank Dia.
10mm
Neck Dia.
8.2mm
Functional length
60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC413-10.0A2L-WJ30TF
Zoro #
G900028644
UPC #
4042446269630
Country of Origin
Italy

Dimensions

Corner Radius
5mm
Usable length
43mm
Shank Dia.
10mm
Neck Dia.
8.2mm
Functional length
60mm
Cutting edge diameter (h7)
10mm
Cutting edge length
11mm
Overall length
100mm

Details

Number of teeth
2EA
Finish
TiAlN
End Mill Application
Long reach
Series
Advance

Description

Metric Solid carbide ball-nose copy milling cutters, MC413-10.0A2L-WJ30TF, 10 mm diameter ,Coolant style - no coolant exit, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.