Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advance MC416-06.0A4L-WJ30TF

  • Mfr # MC416-06.0A4L-WJ30TF

  • Zoro # G700029087


product price: $90.55
/ea
Free Shipping & Returns

Key Features

Length of Cut
13mm
Number of Inserts Required
4EA
Finish
WJ30TF (TiAlN)
Series
Advance
End Mill Application
Type 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC416-06.0A4L-WJ30TF
Zoro #
G700029087
UPC #
4042446269944
Country of Origin
Italy

Dimensions

Length of Cut
13mm
Radius
3mm
Connection diameter
6mm
Cutting edge diameter (h7)
6mm
Overall length
80mm
Functional length
44mm

Details

Number of Inserts Required
4EA
Finish
WJ30TF (TiAlN)
Series
Advance
End Mill Application
Type 30
Description
Value

Description

Metric Solid carbide ball-nose copy milling cutters, MC416-06.0A4L-WJ30TF, 6 mm diameter ,Coolant style - no coolant exit, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.