Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advance MC480-00.4A2MC-WB10TG

  • Mfr # MC480-00.4A2MC-WB10TG

  • Zoro # G300027186


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlSiN
Overall length
38mm
Cutting edge length
0.32mm
Usable length
1mm
Shank Dia.
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC480-00.4A2MC-WB10TG
Zoro #
G300027186
UPC #
4042446282240
Country of Origin
Germany

Dimensions

Overall length
38mm
Cutting edge length
0.32mm
Usable length
1mm
Shank Dia.
4mm
Neck Dia.
0.37mm
Corner Radius
0.2mm
Functional length
12mm
Cutting edge diameter (h7)
0.4mm
Radius
0.2mm
Cutting edge diameter
0.4mm
Overall Length
38mm

Details

Finish
TiAlSiN
End Mill Application
Long reach
Number of teeth
2
Series
Advance

Description

Metric Solid carbide ball-nose copy milling cutters, MC480-00.4A2MC-WB10TG, 0.4 mm diameter, Coolant style - no coolant exit, for ISO material groups H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.