
Advance MC482-02.0A2PW-WB10TG
Mfr # MC482-02.0A2PW-WB10TG
Zoro # G500028341
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Functional length
21mm
Number of teeth
2
Clearance angle
4°
Cutting edge diameter (h7)
2mm
Overall length
57mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC482-02.0A2PW-WB10TG
Zoro #
G500028341
UPC #
4042446282653
Country of Origin
Germany
Dimensions
Functional length
21mm
Cutting edge diameter (h7)
2mm
Overall length
57mm
Cutting edge length
1.6mm
Connection diameter
6mm
Corner Radius
1mm
Usable length
18mm
Cutting edge diameter
2mm
Radius
1mm
Overall Length
57mm
Details
Number of teeth
2
Clearance angle
4°
End Mill Application
Long reach
Finish
TiAlSiN
Series
Advance
Clearance angle major
4°
Description
Metric Solid carbide ball-nose copy milling cutters, MC482-02.0A2PW-WB10TG, 2 mm diameter ,Coolant style - no coolant exit, for ISO material groups H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.