Zoro Homepage

Advance MC482-06.0A4BC-WB10TG

  • Mfr # MC482-06.0A4BC-WB10TG

  • Zoro # G100026938


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall length
63mm
End Mill Application
Long reach
Cutting edge length
4.8mm
Number of teeth
4
Connection diameter
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC482-06.0A4BC-WB10TG
Zoro #
G100026938
UPC #
4042446282714
Country of Origin
Germany

Dimensions

Overall length
63mm
Cutting edge length
4.8mm
Connection diameter
8mm
Neck Dia.
5.9mm
Cutting edge diameter (h7)
6mm
Functional length
27mm
Corner Radius
3mm
Usable length
18mm
Radius
3mm
Overall Length
63mm
Cutting edge diameter
6mm
Regrinding length
2 mm

Details

End Mill Application
Long reach
Number of teeth
4
Finish
TiAlSiN
Series
Advance
Number of regrinds
2 PCE

Description

Metric Solid carbide ball-nose copy milling cutters, MC482-06.0A4BC-WB10TG, 6 mm diameter ,Coolant style - no coolant exit, for ISO material groups H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.