Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advance MC716-05.0W2A-WJ30TF

  • Mfr # MC716-05.0W2A-WJ30TF

  • Zoro # G600024083


product price: $45.15
/ea

Key Features

Length of Cut
6mm
Shank Dia.
6mm
Number of Inserts Required
2EA
Series
Advance
Finish
WJ30TF (TiAlN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC716-05.0W2A-WJ30TF
Zoro #
G600024083
UPC #
4042446270612
Country of Origin
China

Dimensions

Length of Cut
6mm
Shank Dia.
6mm
Chamfer Width
0.15mm
Functional length
18mm
Overall length
54mm
Cutting edge diameter (e8)
5mm

Details

Number of Inserts Required
2EA
Series
Advance
Finish
WJ30TF (TiAlN)
End Mill Application
Type 30

Description

Metric Square End Mills Solid carbide routing cutters, MC716-05.0W2A-WJ30TF, 5 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.