Zoro Homepage

Advance MC716-09.7W3A-WJ30TF

  • Mfr # MC716-09.7W3A-WJ30TF

  • Zoro # G500024299


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
Corner chamfer width
0.25mm
Cutting edge length
11mm
Number of teeth
3
Functional length
26mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC716-09.7W3A-WJ30TF
Zoro #
G500024299
UPC #
4042446270766
Country of Origin
Italy

Dimensions

Corner chamfer width
0.25mm
Cutting edge length
11mm
Functional length
26mm
Cutting Dia.
9.7mm
Shank Dia.
10mm
Overall length
66mm
Overall Length
66mm
Shank diameter
10mm
Regrinding length
3 mm
Cutting edge diameter
9.7mm

Details

Finish
TiAlN
Number of teeth
3
Series
Advance
End Mill Application
Type 30
Number of regrinds
3 PCE

Description

Metric Square End Mills Solid carbide routing cutters, MC716-09.7W3A-WJ30TF, 9.7 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.