Shop WALTER
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Air Force Af-Pl 20L, 2 Yrs Warranty
- Mfr # 53M012AFPLP
- Zoro # G509928116
product price:Â
$
1,325.99
/ea
Key Features
Capacity
5.2 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53M012AFPLP
- Zoro #
- G509928116
- UPC #
- 662980678152
- Country of Origin
- Germany
- Item
- Kit
- Capacity
- 5.2 gal
Description
AF-PL is a system with a base unit that automatically dispensesAF-PL liquid cleaner and compressed air into refillablespray cans. Save money by buying your cleaner in bulkand reduce costs associated with the disposal of aerosolcans, all while reducing your environmental impact. - The kit includes the use of an Air Force PL station.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.