Shop WALTER
See all product information
Create Account
Allsteel 3 in. x 1/4 in. Spherical Stainless Steel
- Mfr # 09C280
- Zoro # G009928180
product price:Â
$
9.29
/ea
Key Features
Bristle Type
Crimped
Brush Dia.
3 in
Wire Dia.
0.0118 in
Max. RPM
13,000 RPM
Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09C280
- Zoro #
- G009928180
- UPC #
- 662980705780
- Country of Origin
- China
- Bristle Type
- Crimped
- Max. RPM
- 13,000 RPM
- Shape
- Spherical
Dimensions
- Brush Dia.
- 3 in
- Wire Dia.
- 0.0118 in
- Arbor Hole Size
- 1/4"
Description
Allsteel 3 X 1/4 Spherical Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.