Shop WALTER
See all product information
Create Account
Allsteel 4 in. x 1/2 in. Knot Twist Wheel
- Mfr # 09C404
- Zoro # G609928139
product price:Â
$
10.29
/ea
Key Features
Max. RPM
20,000 RPM
Arbor Hole Size
3/8"
Type
Double Sided Knot-Twisted
Dia. (In.)
4"
Bristle Type
Knot-Twisted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09C404
- Zoro #
- G609928139
- UPC #
- 662980331217
- Country of Origin
- China
- Max. RPM
- 20,000 RPM
- Type
- Double Sided Knot-Twisted
- Bristle Type
- Knot-Twisted
- Application
- Cleaning rust, scale, and paint in hard to reach areas
- Works With
- Die Grinder
- Shape
- Wheel
Dimensions
- Arbor Hole Size
- 3/8"
- Dia. (In.)
- 4"
- Wire Dia.
- 0.020"
Description
ALLSTEEL wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.