Allsteel Gas Saw for Steel, 12" x 1/8"
- Mfr # 11W321
- Zoro # G1770817
product price:Â
$
9.15
/ea
Sold in multiples of 10 for
$91.50
Key Features
Overall Diameter
12.2 in
Overall Thickness
0.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11W321
- Zoro #
- G1770817
- UPC #
- 662980237335
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 12.2 in
- Overall Thickness
- 0.15 in
Details
- Item
- Allsteel Gas Saw for Steel,12" x 1/8"
Description
Allsteel Gas Saw for Steel,12 In. x 1/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.