Shop WALTER
See all product information
Create Account
Allsteel Grinding Disc, 4-1/2" x 1/4"
- Mfr # 08W450
- Zoro # G1771133
product price:Â
$
3.55
/ea
Sold in multiples of 25 for
$88.75
Key Features
Abrasive Wheel Diameter
4-1/2"
Thickness
1/4"
Arbor Hole Size
7/8"
Grade
A-30
Abrasive Wheel Type
Aggressive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08W450
- Zoro #
- G1771133
- UPC #
- 662980342077
- Country of Origin
- Hungary
- Item
- Grinding Disc
- Grade
- A-30
- Abrasive Wheel Type
- Aggressive
- Application
- Steel And Stainless Steel Grinding
- Max. RPM
- 13,300 RPM
Dimensions
- Abrasive Wheel Diameter
- 4-1/2"
- Thickness
- 1/4"
- Arbor Hole Size
- 7/8"
Description
Allsteel Grinding Disc,4-1/2 In. x 1/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.