Shop WALTER
See all product information
Create Account
Allsteel? Mini Cut-Off Wheels 3 X 1/16? X ? T1 Gr: A46 5
- Mfr # 11W312
- Zoro # G4078857
product price:Â
$
2.79
/ea
Sold in multiples of 25 for
$69.75
Key Features
Wheel Type
T1
Overall Diameter
3 in
Overall Thickness
1/16"
Connector Size
1/4"
Primary Material Application
Steel and stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11W312
- Zoro #
- G4078857
- UPC #
- 662980517123
- Country of Origin
- Germany
- Item
- Allsteel Mini Cut-Off Wheels,3" x 1/1
- Wheel Type
- T1
- Primary Material Application
- Steel and stainless steel
- Abrasive Material
- Aluminum oxide
- Number of Pieces
- 1
Dimensions
- Overall Diameter
- 3 in
- Overall Thickness
- 1/16"
- Connector Size
- 1/4"
Description
Allsteel Mini Cut-Off Wheels,3 In. x 1/1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.