Shop WALTER
See all product information
Create Account
Allsteel Wire Brush Crimped Saucer 5" - Steel
- Mfr # 13W531
- Zoro # G0946576
product price:Â
$
10.35
/ea
Key Features
Bristle Type
Crimped
Brush Dia.
5 in
Arbor Hole Size
5/8" - 11
Wire Dia.
0.0118"
For Use With
Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13W531
- Zoro #
- G0946576
- UPC #
- 662980307878
- Country of Origin
- China
- Bristle Type
- Crimped
- Item
- Allsteel Wire Brush Crimped Saucer,5"
- For Use With
- Angle Grinder
- Max. RPM
- 15,000 RPM
Dimensions
- Brush Dia.
- 5 in
- Arbor Hole Size
- 5/8" - 11
- Wire Dia.
- 0.0118"
Description
Allsteel Wire Brush Crimped Saucer,5 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.