Shop WALTER
See all product information
Create Account
Angle Grinder Cut-Off Wheels, PK25
- Mfr # 11T070
- Zoro # G823358798
product price:Â
$
10.99
/pk of 25, $0.44/ea
Sold in multiples of 25Â pks for
$274.75
Key Features
Wheel Type
Type 1
Connector Size
5/8 in
Series
ZIP WHEEL
Reinforced Status
Reinforced
Overall Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11T070
- Zoro #
- G823358798
- UPC #
- 662980241547
- Country of Origin
- Italy
- Wheel Type
- Type 1
- Series
- ZIP WHEEL
- Reinforced Status
- Reinforced
- Grit
- 30
- Abrasive Material
- Aluminum Oxide
- Item
- Angle Grinder Cut-Off Wheels
- Primary Material Application
- Stainless Steel, Steel
- Maximum Operating Speed
- 8,600 RPM
- Compatible Tool Type
- Angle Grinder
Dimensions
- Connector Size
- 5/8 in
- Overall Diameter
- 7 in
- Overall Thickness
- 0.0625 in
Description
Angle Grinder Cut-Off Wheels, Abrasive Material Aluminum Oxide, Grit 30, Connector Size 5/8 in, Overall Diameter 7 in, Overall Thickness 0.0625 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series ZIP WHEEL, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 8,600 RPM, Reinforced Status Reinforced, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.