Shop WALTER
See all product information
Create Account
Angle Grinder Cut-Off Wheels, PK25
- Mfr # 11T292
- Zoro # G723360617
product price:Â
$
13.99
/pk of 25, $0.56/ea
Sold in multiples of 25Â pks for
$349.75
Key Features
Primary Material Application
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Series
ZIP+ XTRA
Overall Thickness
0.0938 in
Maximum Operating Speed
6,600 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11T292
- Zoro #
- G723360617
- UPC #
- 662980548349
- Country of Origin
- Italy
- Primary Material Application
- Stainless Steel, Steel
- Compatible Tool Type
- Angle Grinder
- Series
- ZIP+ XTRA
- Maximum Operating Speed
- 6,600 RPM
- Wheel Type
- Type 1
- Grit
- 36
- Reinforced Status
- Reinforced
- Item
- Angle Grinder Cut-Off Wheels
- Abrasive Material
- Aluminum Oxide
Dimensions
- Overall Thickness
- 0.0938 in
- Connector Size
- 7/8 in
- Overall Diameter
- 9 in
Description
Angle Grinder Cut-Off Wheels, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 7/8 in, Overall Diameter 9 in, Overall Thickness 0.0938 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series ZIP+ XTRA, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 6,600 RPM, Reinforced Status Reinforced, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.