Shop WALTER
See all product information
Create Account
Angle Grinder Cut-Off Wheels, PK25
- Mfr # 11W042
- Zoro # G523360381
product price:Â
$
3.75
/pk of 25, $0.15/ea
Sold in multiples of 25Â pks for
$93.75
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Diameter
4 1/2 in
Compatible Tool Type
Angle Grinder
Abrasive Material
Aluminum Oxide
Wheel Type
Type 1
Grit
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11W042
- Zoro #
- G523360381
- UPC #
- 662980365144
- Country of Origin
- Thailand
- Compatible Tool Type
- Angle Grinder
- Abrasive Material
- Aluminum Oxide
- Wheel Type
- Type 1
- Grit
- 30
- Primary Material Application
- Stainless Steel, Steel
- Series
- ALLSTEEL(TM)
- Maximum Operating Speed
- 13,300 RPM
- Item
- Angle Grinder Cut-Off Wheels
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
- Overall Thickness
- 0.0469 in
Description
Angle Grinder Cut-Off Wheels, Abrasive Material Aluminum Oxide, Grit 30, Connector Size 7/8 in, Overall Diameter 4 1/2 in, Overall Thickness 0.0469 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series ALLSTEEL(TM), Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 13,300 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.